missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 903 Special Purpose Blotting Paper
Determination of absorption of water.
Brand: Fisherbrand™ 0903F00022
This item is not returnable.
View return policy
Description
- Weight: 255g/m2
- Absorption : 490mL/cm2
- Thickness : 0.40mm
- Capillary absorption : 75 to 85mm (klemm)
Applications:
- Determination of absorption of water in production of sized paper according to Cobb method
- Testing of the formation of sheets in the cellulose paste industry
Certifications
ISO EN 20535
Specifications
120 mm | |
120 x 120 mm | |
Determination of absorption of water in the production of sized Paper according to the Cobb test, testing of the formation of sheets in the Cellulose paste industry | |
903 |
120 mm | |
Sheet | |
100 Pk. | |
0.4 mm |