missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 904 Special Purpose Blotting Paper
Determination of absorption of water.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Weight:190g/m2
- Absorption:300mL/cm2
- Thickness: 0.41mm
- Capillary absorption: 88 to 93mm (klemm)
Applications:
- Determination of absorption of water in production of sized paper according to Cobb method
- Testing of the formation of sheets in the cellulose paste industry
Specifications
500 mm | |
500 x 500 mm | |
Determination of absorption of water in the production of sized Paper according to the Cobb test, testing of the formation of sheets in the Cellulose paste industry | |
0.41 mm |
500 mm | |
Sheet | |
100 Pk. | |
904 |