missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 913 Lens Cleaning Tissue
Used for cleaning of optical lenses.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.18800kg
Description
- Very thin paper
- Made with 100% Manilla fibers
- Not fluffy
- Weight: 12g/m2
Application
- Cleaning of various optical lens
- Cleaning of optical fibers filaments
Specifications
Lens Cleaning Tissue | |
Cleaning of various optical lens (objective, microscopes binoculars, magnifying Glass, Glasses, etc.), cleaning of optical fibers filaments | |
Manilla Fibers |