missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 925 Sterilization Paper

Product Code. p-8002095 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
35 cm
50 cm
60 cm
65 cm
75 cm
90 cm
100 cm
Unit Size:
Pack of 2000
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 11784576

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used as wrap for medical clothes.

  • Creped paper
  • Weight: 60g/mm2

Applications:

  • Used in steam gas and gamma-ray sterilization

Specifications

Autoclavable Autoclavable
Certifications/Compliance EN 868-2
Color White
For Use With (Application) Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization
Material Paper
Quantity 250 Pk.
Length (Metric) 100 cm
Width (Metric) 100 cm
Weight (Metric) 60 gsm
Product Type Sterilization Paper
Grade 925
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.