missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 926 Sterilization Paper
Description
- Weight: 60g/m2
- Creped paper
Applications:
- Used in steam, gas, gamma-ray sterilization
Specifications
Autoclavable | |
Green | |
Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization | |
Sterilization Paper | |
926 | |
250 Pk. |
EN 868-2 | |
100 x 100 cm | |
100 cm | |
60 g/m2 | |
Paper | |
100 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction