missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 926 Sterilization Paper

Product Code. 11794576 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
50 x 50 cm
60 x 60 cm
65 x 65 cm
75 x 75 cm
90 x 90 cm
100 x 100 cm
Unit Size:
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 11794576

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Used as wrap for medical clothes.

  • Weight: 60g/m2
  • Creped paper

Applications:

  • Used in steam, gas, gamma-ray sterilization

Specifications

Autoclavable Autoclavable
Certifications/Compliance EN 868-2
Color Green
For Use With (Application) Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization
Material Paper
Quantity 250 Pk.
Dimensions (L x W) 75 x 75 cm
Length (Metric) 75 cm
Width (Metric) 75 cm
Weight (Metric) 60 gsm
Product Type Sterilization Paper
Grade 926
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.