missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 926 Sterilization Paper
Used as wrap for medical clothes.
£128.00 - £418.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | EN 868-2 |
Color | Green |
For Use With (Application) | Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization |
Product Type | Sterilization Paper |
Product Code | Brand | Width (Metric) Exterior | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) Exterior | Dimensions (L x W) | Price | Quantity & Availability | ||||
11714586
|
Fisherbrand™
0926F00026 |
100 cm | 100 x 100 cm |
£418.00
Pack of 250 |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||||
11738513
|
Fisherbrand™
0926F00022 |
50 cm | 50 x 50 cm |
£301.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
11720575
|
Fisherbrand™
0926F00029 |
65 cm | 65 x 65 cm | N/A | |||||
11794576
|
Fisherbrand™
0926F00024 |
75 cm | 75 x 75 cm | N/A | |||||
11710575
|
Fisherbrand™
0926F00023 |
60 cm | 60 x 60 cm | N/A | |||||
11704586
|
Fisherbrand™
0926F00025 |
900 mm | 90 x 90 cm | N/A | |||||
Description
- Weight: 60g/m2
- Creped paper
Applications:
- Used in steam, gas, gamma-ray sterilization
Specifications
Autoclavable | |
Green | |
Sterilization Paper | |
926 |
EN 868-2 | |
Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization | |
60 g/m2 | |
Paper |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title