missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Grade GF10 Glass Microfiber Filter
Made from borosilicate glass and strengthened with an organic binder to provide high mechanical stability.
£30.85 - £120.00
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15938062
|
Cytiva
10370429 |
40 mm |
£30.85
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
15979160
|
Cytiva
10370395 |
70 mm |
£120.00
1 pack |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Temperature resistance up to 180°C
- Strengthened with high-quality organic binder for high mechanical stability
- Medium filtration speed
- Can be used as a roll filter in automated applications
Specifications
Borosilicate Glass | |
GF10 | |
Filter |