missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Graduated Conical Test Tube with Screw Cap
Material is durable and can handle high centrifuge speeds, allowing for a greater range of lab use. Kartell™ Graduated Conical Test Tube with Screw Cap permits secure storing, preparation, and tranfering.
£163.06 - £241.00
Specifications
Certifications/Compliance | CE IVD |
---|---|
Closure Material | Polypropylene |
Color | Crystal Clear |
Material | Polypropylene |
Closure Type | Screw Cap |
Product Code | Brand | Capacity (Metric) | Closure Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Color | Price | Quantity & Availability | ||||
10073311
|
Kartell™
8400000 |
15 mL | Blue |
£202.00
Pack of 750 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
10566901
|
Kartell™
8400200 |
50 mL | Blue |
£163.06
Pack of 500 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
15462353
|
Kartell™
8400100 |
15 mL | Red |
£241.00
Pack of 1050 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Description
- Supplied with tight screw cap
- Has a RCF X g of 5000
- Withstands temperatures up to -80°C
Specifications
CE IVD | |
Crystal Clear | |
Screw Cap |
Polypropylene | |
Polypropylene |