missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Graduated Conical Measures
9.04 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Conical shape with integral notch facilitates accurate measurements and easy pours
- Wide base creates stability
- Permanent molded graduations provide clarity and reproducibility
- Polypropylene construction withstands temperatures up to 120°C
Specifications
Color | Transparent |
Capacity (Metric) | 500 mL |
Material | Polypropylene |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 183 mm |
Increments | 10 mL |
Quantity | 1 Ea. |
Temperature (Metric) Max. Operating | 120°C |
Type | Beaker |
Autoclavable | Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'