missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Graduated Cylindrical Separating Funnels with PTFE Plug

Made of borosilicate glass. Lenz Laborglasinstrumente™ Graduated Cylindrical Separating Funnels with PTFE Plug are excellent for liquid-liquid extractions and separating the components of a mixture into two immiscible solvent phases of different densities.

Brand:  Lenz Laborglasinstrumente™ 04026158

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10694481

  • £164.00 / Pack of 2
Estimated Shipment: 29-10-2024
to see stock.
Add to basket

Description

Description

  • With NS socket and PE stopper
  • With PTFE plug
  • With screwthread retaining device
  • Borosilicate glass
Specifications

Specifications

1000 mL
Yes
6.0 mm bore
Borosilicate Glass
20 mL
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers