missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Graduated Pipettes with Piston

Product Code. 10073900
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
Length (Metric):
335 mm
345 mm
360 mm
385 mm
430 mm
475 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10073900

Brand: Hirschmann™ 1190160

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Graduated Pipettes with Piston come with amber stain graduation.

  • Graduated to tip
  • Available in a range of capacities

Specifications

Graduated Yes
Graduation Color Amber
Graduation Type Amber graduations permanently with silver diffusion color
Quantity 1 Each
Volume (Metric) 10 mL
Length (Metric) 385 mm
Type Graduated Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.