missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Graduated Round Bucket with Stainless Steel Handle
Graduated Round Bucket with Stainless Steel Handle is a highly durable food bucket with graduation.
£22.49
Specifications
Height (English) | 12.6 in. |
---|---|
Height (Metric) | 320 mm |
Includes | Handle |
Quantity | 1 Ea. |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
17938931
|
Gilac™
G615521 |
Graduated Round Bucket with Stainless Steel Handle; Capacity: 14 L; Color: White |
£22.49
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17908661
|
Gilac™
G615577 |
Graduated Round Bucket with Stainless Steel Handle; Capacity: 14 L; Color: Gray |
£22.49
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Food bucket with graduation.
- Highly durable.
- Anti-wear skirt for increased product durability.
- Made from low density polyethylene making it highly resistant.
- Stainless steel handle.
- External dimensions include handles.
Specifications
12.6 in. | |
320 mm | |
Handle | |
1 Ea. |