missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Graduated Wide Mouth Square Bottles
115.41 GBP valid until 2024-12-31
Use promo code "21983" to get your promotional price.
Use promo code "21983" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
Graduations:
50mL
Dimensions (L x W x H):
60 x 57 x 110mm
Description
Designed with a wide mouth for easy filling and emptying of liquid or powder. Kartell™ Polyethylene Graduated Wide Mouth Square Bottles provide a space saving design and are ideal for long term storage.
- Approximate graduations allow reproducible filling without the use of cylinders/beaker
- Easy grip caps can be wired down for security
- Suitable for foodstuff in accordance with
- EC Regulation 1935/2004
- EC Regulation 10/2011
Specifications
Capacity (Metric) | 250 mL |
Diameter (Metric) Outer Neck | 34.5mm |
Dimensions (L x W x H) | 60 x 57 x 110mm |
Material | Polyethylene |
Graduations | 50mL |
Certifications/Compliance | EC Regulation 1935/2004, EC Regulation 10/2011 |
Closure Included | Yes |
Autoclavable | Autoclavable |
Closure Material | Polypropylene |
Closure Type | Easy Grip |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'