missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Gramicidin, 95%

For cellular and molecular biology applications

Brand:  Thermo Scientific Chemicals J66771.MC

 View more versions of this product

Product Code. 15448259

  • £22.91 / 100mg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Targets primarily the cell membrane of Gram-positive bacteria and shows little effect against Gram-negative bacteria. Gramicidin is typically used as a topical antimicrobial agent because it also causes hemolysis of red blood cells.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

HPLC
2°C to 8°C
Targets primarily the cell membrane of gram positive bacteria and shows little effect against gram negative bacteria
Gramicidin, 95%
RUO - research use only
95%
Powder
1882.29
100 mg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

RUO – Research Use Only