Learn More
Grant Instruments™ Incubator shaker
ES-80 Versatile and programmable bench-top orbital shaker-incubator for mixing and incubating biological cultures and samples in a variety of flasks and vessels.
Brand: Grant Instruments™ ES-80
4283.98 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 43.00000kg
Description
- Digital control of time, temperature and shaking speed for accuracy and repeatability
- Variable speed: 50 to 250rpm
- Temperature setting range: +25°C to 80°C
- Load up to 8kg
- Interchangeable platforms for shaking/incubating different vessels
Specifications
20 mm | |
5 to 520 rpm | |
230 V | |
450 W | |
525 mm | |
510 mm | |
590 mm | |
41.1 kg | |
1 min. to 96 hr., Up to 30 days continuous operation |
8 kg | |
230 V, 50/60 Hz, 450 W | |
25°C to 80°C | |
Shaker Incubator | |
450 mm | |
300 mm | |
390 mm | |
2 line, 16 character LED |