Learn More
Grant Instruments™ Grant BIO™ Shock Proof Glass UV Cabinet UVT-B-AR
Disinfects the working area chamber, inactivating DNA and RNA fragments during 15-30 minutes of exposure. Grant Instruments™ Shock Proof Glass UV Cabinet UVT-B-AR maximises the density of the available UV light making it sufficiently effective for DNA/RNA inactivation.
Brand: Grant Instruments™ UVT-B-AR UK
2030.41 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 04
Additional Details : Weight : 31.50000kg
Description
- General purpose PCR UV cabinet for carrying out short-term procedures
- Economy model featuring stainless steel work surfaces, metal framework and shockproof glass panels
- High intensity UV cleaner: the 25m3/hour cleaner-recirculator continuous air flow with 1cm UV irradiation distance
- Convenient, easy-to-use digital timer for accurate control of UV exposure
- White lamp provides local illumination of the workplace to optimise visual control during operations
- For applications in the life sciences requiring a germicidal and virucidal environment
- For inhibition of DNA and RNA contamination, and applications requiring the elimination of residual decontaminants
- For working with DNA/RNA amplicons, and general microbial research
Specifications
UV Cabinet | |
Painted Steel | |
1 x 25W 254nm open UV lamp, high intensity UV cleaner--25m3/hr cleaner-recirculator continuous sir flow with 1cm UV irradiation distance, 24h digital timer |
15 W White Lamp | |
Life science - germicidal and virucidal, inhibition of DNA and RNA contamination, applications requiring no residual decontaminants such as disinfectants, operations with DNA/RNA amplicons, microbial research. | |
230 V |