missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Granulate Universal Coarse Grain
Granulate Universal Coarse Grain is ideal for setting oils, alkalis, lipids, fuels, lacquers etc.
£82.68 - £147.34
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | |||||
17846476
|
asecos™
9956 |
20 kg |
£82.68
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
17896436
|
asecos™
18468 |
60 kg |
£147.34
Pack of 3 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- 1-3 mm grain size
- 20 kg bag binds up to 16 L heating oil
- Suitable for solid surfaces
- Optimum slip resistance even when completely saturated
- For indoors and outdoors
- Available in one or three 20 kg bags.
Specifications
Loose Particulate | |
Absorbent Granules |