missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gravity Convection Microbiological Incubator, Stainless Steel
Ideal for microbiological incubation and heated storage.
£2660.00 - £3705.00
Specifications
Capacity (Metric) Shelf | 25 kg |
---|---|
Chamber Material | Stainless Steel |
Convection Type | Gravity |
Material | Stainless Steel |
No. of Shelves | 2 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15895901
|
Fisherbrand™
|
75 L |
£2660.00
Each |
In Stock
Log in to see stock. |
|||||
15815911
|
Fisherbrand™
|
117 L |
£3105.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
15835911
|
Fisherbrand™
|
194 L |
£3705.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
Description
- Ideal for microbiological incubation and heated storage
- Maximum temperature 75°C
- Single set point digital control
- Inner glass door for minimal disturbance while viewing samples
- Stackable, no tools or kit required
- Access port standard
- Stainless steel interior
- Two year parts and labor warranty
- CE marked
- Two perforated stainless steel shelves included as standard
- Extra shelves also available
Specifications
25 kg | |
Gravity | |
2 | |
Ambient +7° to 75°C | |
Digital | |
±0.8°C at 37°C | |
230 V, 50/60 Hz |
Stainless Steel | |
Stainless Steel | |
UK and EU | |
Microbiological Incubator | |
±0.3°C at 37°C | |
2 Year, Parts and Labor |