Learn More
Wheaton™ Ultra Pure Straight Plug Stoppers
Provides for extremely high chemical purity and low gas permeability. Wheaton™ Ultra Pure Straight Plug Stoppers are manufactured from an ultra pure bromobutyl formulation.
Brand: Wheaton™ 700014
51.44 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.48600kg
Description
- Autoclavable
- Low level of extractables
- Free of latex, nitrosamines and 2-MCBT (2-mercaptobenzothiazole)
- Compatible with applications such as Water for Injection (WFI) where rubber extractables can cause problems
Specifications
Smooth finish | |
Stopper (2 holes) | |
13mm | |
Butyl Rubber |
Gray | |
To fit 13mm neck finish, for pharmaceutical use | |
1000/Pk. |