missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Ultra Pure Straight Plug Stoppers
Provides for extremely high chemical purity and low gas permeability. Wheaton™ Ultra Pure Straight Plug Stoppers are manufactured from an ultra pure bromobutyl formulation.
£54.15 - £104.00
Specifications
Description | Smooth finish |
---|---|
Color | Gray |
Material | Butyl Rubber |
Product Type | Stopper (2 holes) |
Quantity | 1000/Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11742068
|
Wheaton™
700014 |
13mm |
£54.15
Pack of 1000 |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
11732068
|
Wheaton™
700006G |
20mm |
£104.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
Description
- Autoclavable
- Low level of extractables
- Free of latex, nitrosamines and 2-MCBT (2-mercaptobenzothiazole)
- Compatible with applications such as Water for Injection (WFI) where rubber extractables can cause problems
Specifications
Smooth finish | |
Butyl Rubber | |
1000/Pk. |
Gray | |
Stopper (2 holes) |