missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Green Nitrile Chemical Resistant Gloves, Model 731
Click to view available options
Size:
7
8
9
10
11
Description
- Increased dexterity
- Biodegradable
- Water-resistant
- Flexible
- Acid-resistant
- Reusable Eco Best Technology™ (EBT)
- 100% Nitrile
- Unsupported
- Flocked
- Created with premium-grade compounds
- Strong chemical resistance
Specifications
Specifications
Chlorinated | No |
Color | Green |
Finger Thickness (English) | 15 mil |
Finger Thickness (Metric) | 0.38 mm |
Latex Free | Yes |
Material | Biodegradable Nitrile |
Palm Thickness (English) | 15 mil |
Palm Thickness (Metric) | 0.38 mm |
Size | 9 |
Thickness (English) | 15 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'