missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Christeyns™ Green'R Floor Cleaner
Green'R Floor is a very efficient, non-foaming multipurpose cleaner that shines without leaving streaks.
£37.60 - £72.30
Specifications
Product Type | Neutral Detergent |
---|---|
Color-coded | No |
Form | Concentrated Liquid |
pH | Neutral |
Product Line | Cleanware™ |
Product Code | Brand | Format | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Quantity | Price | Quantity & Availability | ||||
17830255
|
Christeyns™
547509 |
Bottle | 250 x 20 mL |
£72.30
Pack of 250 |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17810275
|
Christeyns™
547503 |
Can | 2 x 5 L |
£37.60
10 L |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Diluted in manual use or in a scrubber
- Eco-labelled neutral PH detergent
- Non-foaming and approved for food contact
- Ensures quick and effective cleaning of all floors and all washable surfaces
- Suitable for regular maintenance
- Floral scent
Specifications
Neutral Detergent | |
Concentrated Liquid | |
Cleanware™ | |
Non-sterile |
No | |
Neutral | |
Floral |