missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Initial™ Green Spirit-filled Partial Immersion Thermometer

Provides vibrant, easy to read measurements. Brannan™ Initial™ Green Spirit-filled Partial Immersion Thermometer is designed with moulded non-roll glass device to helps prevent breakage. Includes integral bulb with reinforced stirring tip.

£9.42 - £78.00

Specifications

Material Glass
Thermometer Fill Green Spirit
Product Type Laboratory Thermometer
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
View More Specs

Products 3
Product Code Brand Length (Metric) Weight (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Weight (Metric) Price Quantity & Availability  
12444080
View Documents
Brannan™
46/323/5
200 mm 15.8 g
£10.30
Each
Estimated Shipment: 22-05-2025
to see stock.
Add to basket
 
15761937
View Documents
Brannan™
46/323/5+49/503/0_CLEAN
200 mm 15.8 g N/A N/A N/A
12379349
View Documents
Brannan™
46/303/5
300 mm 24.2 g
£9.42
Each
Estimated Shipment: 14-05-2025
to see stock.
Add to basket
 
Description

Description

Provides vibrant, easy to read measurements. Brannan™ Initial™ Green Spirit-filled Partial Immersion Thermometer is designed with moulded non-roll glass device to helps prevent breakage. Includes integral bulb with reinforced stirring tip.

  • Green Kerosene spirit filling is miscible in water
  • Green, miscible fluid provides vibrant, easy to read measurements
  • Moulded non-roll glass device helps to prevent breakage
  • Integral bulb with reinforced stirring tip
  • Recyclable
  • Ideal for educational use
Specifications

Specifications

Glass
Laboratory Thermometer
-10°C
±1.5 at 35°C
76 mm
Green Spirit
110°C
-10°C to +110°C
1°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brannan™ Initial™ Green Spirit-filled Partial Immersion Thermometer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.