missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Greiner Bio One™ Polystyrene Petri Dish
Non-stick, chemically inert petri dishes. Saint Gobain Performance Plastics™ Greiner Bio One™ Polystyrene Petri Dish is non-contaminating and ideal for high-purity biological applications.
Brand: Saint-Gobain D1069544
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Inert surface
- Non-stick
- Non-protein binding
- Transparent
- Uniform flat bottom
Specifications
20 mL | |
Polystyrene | |
Petri Dish | |
1 Pk. | |
50 mm |
Transparent | |
Round | |
For biological applications | |
10 mm |