missing translation for 'onlineSavingsMsg'
Learn More
Greiner Bio-One Plasma Tubes with Lithium Heparin and Gel Product Code.: 12036649

Greiner Bio-One Plasma Tubes with Lithium Heparin and Gel

Product Code. 12036649
5 mL, 13 x 100 mm, Pack of 100
Click to view available options
Capacity (Metric):
5 mL
8 mL
Length (Metric):
13 x 100 mm
16 x 100 mm
Unit Size:
Pack of 100
Pack of 1200
This item is not returnable. View return policy

Product Code. 12036649

Brand: Greiner Bio-One 456087

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For determinations in clinical chemistry and immunochemistry

  • Interior tube wall is coated with lithium heparin, an anticoagulant that binds antithrombins to block the coagulation cascade producing a plasma sample
  • Contain a barrier gel in the tube that moves upward to form a stable barrier separating plasma from cells during centrifugation; plasma may be aspirated directly from the tube eliminating the need for transfer
  • Clear as glass with equal or better performance
  • Molded to be virtually unbreakable, providing a better level of safety than glass
  • Tubes have an 18-month shelf life from the date of manufacture
  • Nonscrew Safety Pull Caps can be removed with a gentle pull

TRUSTED_SUSTAINABILITY

Specifications

Additive Lithium Heparin
Closure Type Safety Pull Cap
Capacity (Metric) 5 mL
Closure Color Green with Yellow Ring
Length (Metric) 13 x 100 mm
Diameter (Metric) Outer 13 x 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One Plasma Tubes with Lithium Heparin and Gel >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.