missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Winged Safety Blood Collection Set Plus Holder
Pre-attached set with holder is a practical, ready-to-use solution that saves time.
POA
Specifications
Product Type | Blood Collection Set with Holder |
---|---|
Includes | Safety Needle, Tubing, Pre-Attached Tube Holder |
Length (English) Needle | 0.75 in. |
Product Code | Brand | Needle Gauge | Length (Metric) Tube | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Length (Metric) Tube | Price | Quantity & Availability | ||||
15166156
|
Greiner Bio-One
450085 |
21 G | 19 cm |
POA
Pack of 24 |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Sets specially developed for blood collection from patients with difficult vein conditions
- Provides the necessary protection from the risk of needlestick injury
- No threading is necessary
- Sterile blister pack
- Needle length: 0.75 in.
Specifications
Blood Collection Set with Holder | |
Safety Needle, Tubing, Pre-Attached Tube Holder | |
0.75 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title