missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Blood Collection Tubes
Can be used for CSF determinations
£487.60
Specifications
Product Type | Evacuated Blood Collection Tube |
---|---|
For Use With (Application) | Blood collection |
Product Code | Brand | Additive | Closure Color | Capacity (Metric) | Tube Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Additive | Closure Color | Capacity (Metric) | Tube Size | Price | Quantity & Availability | ||
17192162
|
Greiner Bio-One
455001 |
No Additive | White/Black | 9 mL | 16 × 100 mm |
£487.60
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Can be used for CSF determinations
- No additive tubes
- Polyethylene Therephthalate
- Come in a variety of sizes
Specifications
Evacuated Blood Collection Tube | |
Blood collection |