missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Veterinary Needles
Single-sample needle
£40.25
Specifications
Product Type | Single Sample Blood Collection Needle |
---|---|
Material | Stainless Steel |
Sterility | Sterile |
Certifications/Compliance | CE, OSHA |
Disposable | Single-use |
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
13028552
|
Greiner Bio-One
450069 |
1.5 in. | 3.81 cm |
£40.25
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- For blood collection
- Needle size: 18G
- Color: pink
Compliance
CE Marked, OSHA
Specifications
Single Sample Blood Collection Needle | |
Sterile | |
Single-use | |
Quickshield™ safety tube holder | |
Polypropylene | |
Synthetic Rubber |
Stainless Steel | |
CE, OSHA | |
Routine Blood collection for veterinary use only | |
18 G | |
Pink Protective Cap | |
4°C to 25°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title