missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Grid Dividers
Organize and retrieve samples stored in Cryoboxes into which Tenak™ Grid Dividers have been inserted. Boxes and grids hold tissue in a variety of sample storage tube sizes and diameters.
Brand: Tenak™ TE22703
Additional Details : Weight : 1.00000kg
Descripción
- Ultra-low temperature-resistant cardboard
- Water-repellent finish
- Temperature resistance to -80°C
Especificaciones
Cardboard | |
Grid Divider | |
75 mm Boxes | |
36 Pack |
Square | |
For 75mm Boxes | |
10 (10 Cells of Less Than 12.25 mm O.D.Vials) | |
40 mm |