missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Grid Dividers
Organize and retrieve samples stored in Cryoboxes into which Tenak™ Grid Dividers have been inserted. Boxes and grids hold tissue in a variety of sample storage tube sizes and diameters.
Brand: Tenak™ TE22735
This item is not returnable.
View return policy
Description
- Ultra-low temperature-resistant cardboard
- Water-repellent finish
- Temperature resistance to -80°C
Specifications
Cardboard | |
Grid Divider | |
100 and 130 mm Boxes | |
36 Pack |
Square | |
For 100 and 130mm Boxes | |
8 (8 Cells of Less Than 15.5 mm O.D.Vials) | |
65 mm |