missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Grid Dividers

Organize and retrieve samples stored in Cryoboxes into which Tenak™ Grid Dividers have been inserted. Boxes and grids hold tissue in a variety of sample storage tube sizes and diameters.

Brand:  Tenak™ TE22702

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 15200634

  • £65.50 / Pack of 36
Estimated Shipment: 11-10-2024
to see stock.
Add to basket

Description

Description

  • Ultra-low temperature-resistant cardboard
  • Water-repellent finish
  • Temperature resistance to -80°C
Specifications

Specifications

Cardboard
Grid Divider
75 mm Boxes
36 Pack
Square
For 75mm Boxes
12 (12 Cells of Less Than 10.25 mm O.D.Vials)
40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers