missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Grid Dividers

Organize and retrieve samples stored in Cryoboxes into which Tenak™ Grid Dividers have been inserted. Boxes and grids hold tissue in a variety of sample storage tube sizes and diameters.

Brand:  Tenak™ TE22687

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 15260624

  • £37.65 / Pack of 36
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

  • Ultra-low temperature-resistant cardboard
  • Water-repellent finish
  • Temperature resistance to -80°C
Specifications

Specifications

Cardboard
Grid Divider
50 mm Boxes
36 Pack
Square
For 50mm Boxes
6 (6 Cells of Less Than 21 mm O.D. Vials) and 50 mm Boxes
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers