missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Grid Dividers
Organize and retrieve samples stored in Cryoboxes into which Tenak™ Grid Dividers have been inserted. Boxes and grids hold tissue in a variety of sample storage tube sizes and diameters.
Brand: Tenak™ TE22120
This item is not returnable.
View return policy
Description
- Ultra-low temperature-resistant cardboard
- Water-repellent finish
- Temperature resistance to -80°C
Specifications
Cardboard | |
Grid Divider | |
50 mm Boxes | |
36 Pack |
Square | |
For 50mm Boxes | |
10 (10 Cells of Less Than 12 mm O.D. Vials) | |
30 mm |