missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Grid Filter Set
Grid Filter Set, G1 acc. To EN 779
Marke: Thermo Scientific™ 50076921
75.35 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Weitere Details : Weight : 0.26100kg
Beschreibung
Grid Filter Set, G1 acc. To EN 779
- Grid Filter Set, G1 acc. To EN 779
- For Herasafe KSP/Maxisafe 2020 and Herasafe KS/Safe 2020 Biological Safety Cabinets.
Spezifikation
EN 12469, NSF/ANSI 49 | |
Grid Filter | |
G1 acc. To EN 779 | |
5 Pc. | |
Herasafe KSP/Maxisafe 2020 and Herasafe KS/Safe 2020 Biological Safety Cabinets |
1.5 m | |
70.8 in. | |
1.8 m | |
59 in. |