missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Griffin Beaker
Click to view available options
Capacity (Metric):
250 mL
Unit Size:
Pack of 6
Description
- Translucent
- Blue imprinted graduation
- Polypropylene
Specifications
Specifications
| Color | Translucent |
| Description | Beaker |
| Diameter (Metric) Base | 68 mm |
| Capacity (Metric) | 250 mL |
| Material | Polypropylene |
| Graduation Range | 50 mL |
| Height (Metric) | 94 mm |
| Graduated | Yes |
| Certifications/Compliance | DIN 12331/ISO 7056 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction