missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Griffin Beaker
Click to view available options
Capacity (Metric):
50 mL
150 mL
250 mL
Unit Size:
Pack of 12
Pack of 6
Description
- Crystal clear transparent graduated beakers
- For autoclaving, models with raised graduations are recommended
- To preserve markings, clean at no higher than 60°C
Specifications
Specifications
| Color | Crystal Clear |
| Diameter (Metric) Outer | 47 mm |
| Capacity (Metric) | 50 mL |
| Material | PMP |
| Height (Metric) | 60 mm |
| Quantity | 6 Pk. |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Certifications/Compliance | ISO 7056 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction