missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Griffin Education™ Digital Display Joule and Watt Meter
Brand: Griffin Education
Code : 07
Additional Details : Weight : 1.40000kg
Specifications
±2% | |
Joule and Watt Meter | |
For Determining Energy Stored in Capacitor | |
190 mm | |
1 Ea. | |
50/60 Hz |
230 V 50/60 Hz 10 w | |
Digital | |
85 mm | |
175 mm | |
10A | |
230 V |