missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Griffin Education™ LCD Display Voltmeter
Brand: Griffin Education
Code : 04
Additional Details : Weight : 1.00000kg
Specifications
200 g | |
LCD | |
90 mm | |
130 mm | |
20 V |
Voltmeter | |
For Educational Use | |
60 mm | |
1 Ea. |