missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Griffin Education™ Liquid Crystal Display Ammeter
£41.99 - £52.05
Specifications
Display | LCD |
---|---|
Product Type | Ammeter |
Height (Metric) | 90 mm |
Power Supply | 0.1W |
Weight (Metric) | 200 g |
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Price | Quantity & Availability | |||||
12793766
|
Griffin Education
IPC-1091-M |
60 mm |
£41.99
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12783766
|
Griffin Education
IPC-1212-M |
133 mm |
£52.05
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
LCD | |
90 mm | |
200 g | |
For Educational Use | |
9 V |
Ammeter | |
0.1W | |
130 mm | |
1 Ea. |