missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Grinding Chambers
£526.00 - £738.00
Specifications
Product Type | Grinding Chamber |
---|---|
For Use With (Equipment) | Compatible with A11 basic analytical mill |
Material (Secondary) | Stainless Steel Inlet |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10021081
|
IKA™
0002904100 |
250 mL |
£738.00
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||||
10163331
|
IKA™
0002983100 |
80 mL |
£526.00
Each |
In Stock
Log in to see stock. |
||||||
Specifications
Grinding Chamber | |
Compatible with A11 basic analytical mill | |
Stainless Steel Inlet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ Grinding Chambers