missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SPEX Certiprep™ Grinding cylinder Geno/Grinder Ceramic
Useful for mixing samples for extraction methods such as pesticide residue analysis or extracting oil from fish and seafood.
£55.15 - £59.95
Specifications
For Use With (Application) | Two cylinders are used per sample vial |
---|---|
Packaging Quantity | 100/bag |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
12809055
|
SPEX Certiprep™
2183 |
3/8 x 7/8 in. (9 x 22 mm) |
£59.95
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15350432
|
SPEX Certiprep™
2185 |
5/32 x 5/16 in. (4 x 8 mm) |
£55.15
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- Chemically inert
- Angle-cut end help shear the sample matrix and ensure good homogenisation and maximise extraction rates
Specifications
Two cylinders are used per sample vial | |
100/bag |