missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Grip Stopper for Round Bottom Polystyrene Tubes
GREENER_CHOICE

Product Code. 10088780
Click to view available options
For Use With (Equipment):
10 mL Tube
4 mL Tube
Unit Size:
Pack of 100
Pack of 10000
Pack of 500
This item is not returnable. View return policy

Product Code. 10088780

Brand: Greiner Bio-One 307321

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high-grade polyethylene. Greiner Bio-One Gripper Stopper is used with round bottom polystyrene tubes.

  • Material: High-grade polyethylene
  • Non-sterile
  • Color: Natural
  • For use with round bottom polystyrene tubes
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer Tube: 14 mm
Product Type Screw Cap
Material Polyethylene
Color Natural
Height (Metric) Tube: 100 mm
Quantity 10,000/Cs.
For Use With (Equipment) 10 mL Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.