missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microscope Slides with Ground Edges

Wrapped in cellophane for improved cleanliness. These Microscope Slides with Ground Edges are washed and polished glass slides with 90° ground edge.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.30150kg

 View more versions of this product

Product Code. 12393118

  • £13.83 / Pack of 50
Estimated Shipment: 26-07-2024
to see stock.
Add to basket

Description

Description

  • Glass 76 mm x 26 mm
  • Available in fully clear glass or frosted at one end
  • Ground on all four edges
Specifications

Specifications

90°, Ground
Glass
Yes
76 mm
Clear
Plain Microscope Slide
Not Frosted
1.2 to 1.5 mm
26 mm
50 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers