missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Ground Joint Flasks for Vacuum Filtration
Accessories for filter holders for sample preparation.
Brand: Merck XX7100004
69.41 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
- This item is an accessory part for the Millipore All-Glass Filter Holders Kits and Millipore MilliSolve Kit.
Specifications
Silicone Tubing, 0.1875 in. ID, 1.4 m L | |
Millipore 90 mm Glass Filter Holder | |
250 mL | |
Tubing | |
1.4m | |
0.476 cm |
Reusable | |
Silicone | |
Non-sterile | |
250 mL | |
0.1875 in. |