missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Type-T Pipe Plug Probe, Mini-Connector, Grounded Cable

Grounded Type-T Pipe Plug Probe is ideal for installation where space is limited.

Brand:  Digi-Sense 08500-74

Product Code. 11781339

  • £61.35 / Each
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The probe only extends out of the fitting a 0.5 in. for a fast response without taking up much space.
  • Response Time: 2.5 seconds or greater.
  • The 0.25 in. NPT fitting can withstand up to 3500 psi.
  • Fiberglass insulated cable ideal for long term installation in high temperature environments.
  • Each probe comes with color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).
Specifications

Specifications

≥2.5 sec.
-200°C to +260°C
For Installation Where Space is Limited
Stainless Steel
0.5 in.
ANSI
Thermocouple Probe
0.25 in. NPT (M) Mini-Connector, 5 ft. Cable
-328°F to +500°F
12.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers