missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Guardian 3000™ Hotplate Stirrer
OHAUS Guardian 3000™ Hotplate Stirrers are designed for economical heating and stirring in all laboratory settings.
Brand: OHAUS™ 30680280
409.45 GBP valid until 2024-12-31
Use promo code "21911" to get your promotional price.
Additional Details : Weight : 2.50000kg
Description
- Industry leading safety at affordable prices. Guardian 3000 units offer safety, controlled heating and powerful stirring for general laboratory use - all at a competitive price point.
- SafetyHeat™ protects the lab. An industry-leading early detection system uses two independent safety controls to monitor the electronics and stop heating before an over-temperature condition occurs.
- Designed to last - the rugged metal housing has a spill resistant design for long life in the lab under harsh conditions. The smooth, chemical resistant ceramic top makes for easy clean ups.
Specifications
Ceramic | |
102.0 mm | |
Durable Metal Housing, PET Front Panel, Control Knobs, On/Off Switch for Heater Disconnect, Built in Support Rod Holder, Easy to Clean Ceramic or Ceramic Coated Stainless Steel Tops | |
220 V to 240 V, 4 A 50/60 Hz | |
E-G31HS04C | |
110.0 mm | |
41°F to 104°F, 80% RH, Non-Condensing | |
4.3 in. | |
163.0 mm | |
264.0 mm | |
550.0 W | |
2.5 kg | |
264.0 x 163.0 x 110.0 mm | |
Custom Backlit LCD |
80 to 1600 rpm | |
220/240 V | |
3.300 kg | |
Digital | |
10.4 in. | |
5°C to 40°C, 80% RH, Non-Condensing | |
Ambient 5°C to 500°C | |
50/60 Hz | |
4 A | |
6.4 in. | |
5.5 lb. | |
Stirring Hotplate | |
TUV |