missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Guardian 5000 Hotplate-Stirrer
Reliable hotplate stirrers with exceptional safety features for everyday use.
Brand: OHAUS™ 30500523
517.99 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 2.58500kg
Description
- An industry-leading early detection system that uses two independent safety controls to continuously monitor the electronics and shut off heating before an overtemperature condition occurs.
- Precise stirring from 60 to 1600 rpm is made possible by the design of a powerful motor, strong magnet and software controlled ramp rate, ensuring secure magnetic coupling for viscous applications.
- The bright LCD display includes large temperature and speed settings, intuitive icons and a prominent hot top indicator - all designed to quickly and easliy monitor performance from across the lab.
Specifications
Ceramic | |
2.812 kg | |
e-G51HS07C | |
122.000 mm | |
4.80 in. | |
223.00 mm | |
8.80 in. | |
2.600 kg |
230 V | |
230 V, 6.0 A, 50/60 Hz | |
12.20 in. | |
+ 5°C – 500°C | |
50/60 Hz | |
309.00 mm | |
5.700 lb | |
EU |