missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Guardian™ Airflow Monitor
Senses and alerts the operator to low airflow conditions
£1064.83
Specifications
Weight (English) | 6 lb. |
---|---|
Weight (Metric) | 2.7 Kg |
Alarm Range | 30 to 250 fpm |
Product Code | Brand | For Use With (Equipment) | Electrical Requirements | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Electrical Requirements | Model | Price | Quantity & Availability | |||
17915012
|
Labconco™
9413301 |
Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods, Protector XStream Laboratory Hood | 208 to 230 V, 50/60 Hz | Guardian Airflow Monitor, 220 V |
£1064.83
Each |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
From the monitor's face plate, the user can easily select and calibrate a set point between 30 and 250 fpm using a velocity meter and a screwdriver.
- Includes night setback, external alarm and alarm mute functions
- Flush-mount design on Protector™ Premier™, XStream™ and XL™ Fume Hoods (up to 8 ft. models)
- Audible/visual alarm
- Electrical Reqts: 100-115V 50/60 Hz
- Shipping Weight: 6 lb. (2.7kg)
Specifications
6 lb. | |
2.7 Kg | |
30 to 250 fpm |