missing translation for 'onlineSavingsMsg'
Learn More

Notrax Guzzler™ Absorbent Barrier Carpet Mat

Product Code. 17722008
Click to view available options
Dimensions (L x W):
90 x 60 cm
120 x 90 cm
150 x 90 cm
300 x 90 cm
180 x 120 cm
300 x 120 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17722008

Brand: Notrax 166S0410BR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Notrax Guzzler™ Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter. The raised waffle pattern works double duty to remove and trap dirt and moisture.

  • Tough, long-lasting carpet mat with raised rubber borders on all 4 sides acts as a containment barrier and can hold up to 6 liters of water per square meter
  • The raised waffle pattern works double duty to remove and trap dirt and moisture
  • Rubber reinforced borders and backing provide maximum strength
  • Cleated backing minimizes movement on all surfaces and keeps mat elevated allowing wet hard floors to dry underneath

Specifications

Dimensions (L x W) 300 x 120 cm
Color Brown
Length (English) 118 in.
Length (Metric) 300 cm
Material Polypropylene
Type Industrial and Commercial Matting
Width (Metric) 120 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.